Beli abb mcb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- ABB Mechanical Tripping Device MCB AccessoriesDeskripsi:It Has The Function To Cause The Automatic Tripping Of The Mcb It Is Assembled To, When The Panel Or The Door Of The Electric Switchboard Is Opened Or Removed. It Can Be Assembled To S200 Range Mcbs And To Ds200 Range Rcbos.atribut:
- Product Length (mm): 68
- Suitable for Product Class: Miniature Circuit Breakers MCBsResidual Current Breakers with Overload Protection RCBo
- Product Width (mm): 18
- Accessory Type: Switching piece
- Accessories Available: Yes
- Product Height (mm): 85
- ABB Auxiliary Contact for MCBDeskripsi:Choice Through A Selector Between Indication Of The Position Of The Device’S Contacts And Signalling Of A Fault (Overcurrent/Short-Circuit For Mcbs And Rcbos, Earth Fault For Rccbs And Rcbos). Suitable For Mcbs S 200 Series, Sn 201 Series, Rccbs F 200 Series, Rcbos Ds201, Ds202C, Ds 200 Series.
- ABB Hand Operated Neutral MCB AccessoriesDeskripsi:The Hand Operated Neutral Has To Be Mounted On The Left Side Of The Mcb And Be Snaped On The Din Rail. It Is Used For Measuring Duties Where The Neutral Conductor Must Be In The Open Position.Due To The Special Design Of The Handle - When Switching The Mcb On- The Neutral Will Close Before And Open After The Mcb.Suitable For Mcbs S200 Series.atribut:
- Power Loss (W): 2; Maximum 2
- Product Length (mm): 69
- Suitable for Product Class: Miniature Circuit Breaker
- Product Width (mm): 8.8
- Product Height (mm): 85
- Function: Hand Operated Neutral
- Fuji Electric InverterDeskripsi:Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
- ABB 4 Changeover Contact Open-ClosedDeskripsi:AUX 4Q 400V E1.2-XT7-XT7M4 CHANGEOVER CONTACT OPEN-CLOSED V < 400V AC E1.2-XT7-XT7Matribut:
- Product Depth/Length (mm): 500
- Product Height (mm): 40
- Product Width (mm): 220
- Standards: IEC
- Configuration Type: Loose or configurable
- Number of Auxiliary Contacts CO (SPDT): 4
- Suitable For: XT7-XT7M, E1.2
- Suitable for Product Class: SACE Tmax XT, SACE Emax 2
- ABB Moulded Case Circuit Breakers Formula DSADeskripsi:A1A 125 TMF 15-400 3p F FC.BREAKER FORMULA A1A 125 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMF R 15-400 A
- ABB High Performance MCBDeskripsi:S804PV-SP5 High Performance MCBThe S804PV-SP5 is a 4-pole High Performance Circuit breaker for photovoltaics (DC), with cage terminal and a rated current of 5 A. It is a current limiting device with a maximum breaking capacity of 5kA at 1500V. It can be used for voltages up to 1500V DC.
- ABB Moulded Case Circuit Breakers - Tmax XTDeskripsi:XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
- ABB Miniature Circuit Breaker 3P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 3
- ABB Miniature Circuit Breaker 2P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 2
- ABB Switch Control (Saklar)Deskripsi:Control Switches According Din En 60669-1, Vde 0632 Part 1, Rated Currents: 16/25 A, 250 Vacpdc, Contacts: 2 No + 2 Nc/3 No + 1 Nc/1 No + 1 Nc, Module Width: 0,5/1atribut:
- Control Element Color: Grey
- Material of Conductor: Copper
- Product Height (mm): 85
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- ABB Miniature Circuit Breaker 4P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Actuator Marking: I / O
- Actuator Material: Insulation Group II, Black, Sealable
- Housing Material: Insulation Group II, RAL 7035
- Installation Size: acc. to DIN 43880 1
- Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
- Number of Poles: 4
- Built-In Depth (t2) (mm): 69
- Dielectric Test Voltage: 50/60 Hz, 1 min: 2 kV
- Energy Limiting Class: 3
- Mechanical Endurance: 20000 cycle
- Mounting Position: any
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- ABB Under Voltage Release for SACE Air Circuit BreakersDeskripsi:Undervoltage Release 24V Ac-Dc E1.2..E6.2-Xt7-Xt7M
- ABB Shunt Closing ReleaseDeskripsi:Shunt Closing Release 24V Ac-Dc E1.2..E6.2-Xt7M
- ABB Manual Motor Starter Magnetic OnlyDeskripsi:The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.atribut:
- Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
- Number of Poles: 3
- Actuator Type: Rotary Handle
- Mounting Position: 1 to 6
- Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
- Pollution Degree: 3
- ABB Network AnalyzerDeskripsi:M1M 12 Modbus Power meterM1M 12 is a multi-function meter with Modbus communication protocol
Daftar Harga abb mcb Terbaru March 2026
| ABB Miniature Circuit Breaker 1P (MCB) | Rp53.900 |
| ABB Mechanical Tripping Device MCB Accessories | Rp359.900 |
| ABB Auxiliary Contact for MCB | Rp219.900 |
| ABB Hand Operated Neutral MCB Accessories | Rp259.900 |
| Fuji Electric Inverter | Rp2.899.900 |
| ABB 4 Changeover Contact Open-Closed | Rp1.799.900 |
| ABB Moulded Case Circuit Breakers Formula DSA | Rp709.900 |
| ABB High Performance MCB | Rp569.900 |
| ABB Moulded Case Circuit Breakers - Tmax XT | Rp1.199.900 |
| ABB Miniature Circuit Breaker 3P (MCB) | Rp219.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































/jiP103197702-3.jpg)








/laP103197766-1.jpg)
/kjP103197739-1.jpg)
/pyP103196934-1.jpg)

/P102058213-1.jpg)
/m1P103197793-1.jpg)